Shop All Exit Devices
Command Access Technologies
Von Duprin 9947 Series Concealed Vertical Rod Exit Device
Mfr # PM300
Zoro # G410050661
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Boards & Modules
- Color Grey
- Includes Boards & Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # PM300
- Zoro # G410050661
- UPC # 197163057290
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Application | Boards & Modules |
Color | Grey |
Includes | Boards & Modules |
Description
Power Boost Module, Standard Model Designed to Work With 24VDC Regulated Power Supplies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Vertical Joint Trim, Eggshell (WC40VT100N)
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR (1100-18S)
- SUGATSUNE Ghc348-Blk Black Glass Door Hinge With Catch (GHC-34/8/BLK)
- HARDWARE RESOURCES 32" Kidney Two-Shelf Wood Lazy Susan Set (LSK232-SET)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 315 LBL)
- SECURITRON Request-to-Exit Device (WEMB-CL)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- Command Access Technologies Exit Devices