Shop All Electric Strikes
Command Access Technologies
RCI RCI Electric Strikes
Mfr # ARLP88-KIT-24V
Zoro # G310046221
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ARLP88-KIT-24V
- Zoro # G310046221
- UPC # 197163036400
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Color | Grey |
Description
Electrified Exit Solenoid Kit, Adams Rite 8800 Rim Device, Rim Only, 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7430-628)
- SECURITRON Mort. Keyswitch, SS, Alternate, 5A (MK)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4211 US32D)
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- Command Access Technologies Electric Strikes