Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
PD15-UL-M-KIT Electrical Accessories
Mfr # MLRK1-JAC12
Zoro # G910055944
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-JAC12
- Zoro # G910055944
- UPC # 197163054015
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 24VDC |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
15/16 Motorized Latch Retraction Retrofit Kit, Jackson 1285/1295, Kawneer 1686/1786, Fail Secure, 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Rim Deadbolt, Cast Bronze Construction, Polished Brass-Plated Finish Single Pack (SE 13222)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8-in CTC Latchbolt & Locking Cam (310-4-1 24D 630 LCBMA)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Ceiling Hook (N220-491)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- SCHLAGE Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 17 Lever, A Rose, Request to Exit, Satin C (L9092EUL 17A 626 RX)
- SDC SDC Exit Switches & Sensors (CB402-AU)
- Command Access Technologies Electromagnetic & Electromechanical Locks