Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
MLRK1-AW Command Access Electrical Accessories
Mfr # MLRK1-ARW
Zoro # G810056065
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Access Electrical Accessories
- Includes Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-ARW
- Zoro # G810056065
- UPC # 197163196241
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
For Use With | Command Access Electrical Accessories |
Includes | Exit Device Field Install Kits |
Description
Motor Latch Retract Kit, Arrow 1000,2000 & 3000 Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 36" x 96", Primed White (3080FHCPHB)
- ZORO SELECT Viton O-Ring, 5mm Wide 67mm ID (ZUSAV5X67)
- X1 TOOLS R-341 Square O-Ring ID: 3 1/2, CS 3/16, OD 3 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R341x2)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with 2-3/4in Backset Satin Chrome Finish (103126D)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- Command Access Technologies Electromagnetic & Electromechanical Locks