Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
McKinney McKinney Electric Hinges and Transfer Devices
Mfr # PWM202HO
Zoro # G310050815
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Application Boards & Modules
- For Use With Command Access Power Supplies
- Includes Boards & Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # PWM202HO
- Zoro # G310050815
- UPC # 197163058136
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Color | Grey |
Application | Boards & Modules |
For Use With | Command Access Power Supplies |
Includes | Boards & Modules |
Description
Plug In Module for EL Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice-Sample (MO-213SMP)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R325x24)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-171)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- Command Access Technologies Electromagnetic Locking Systems