Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH8W4545 612 CH-BB79
Zoro # G510051049
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Includes Electrified Hinges
- Finish Satin Bronze Plated Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ETH8W4545 612 CH-BB79
- Zoro # G510051049
- UPC # 197163225026
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Includes | Electrified Hinges |
Finish | Satin Bronze Plated Clear Coated |
Description
Energy Transfer Hinge, 4-1/2 in. by 4-1/2 in., 5 Knuckle Standard Weight, 8-Wire, Gauge, Satin Bronze Plated Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hndrail Bracket Orb 3.1" (N332-833)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16"Dr Inset- Narrow Frame - D Brn (SLH-57-85-BR-HD)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- MAG-MATE Disc Magnet, Neodymium, 7/64 in. (NE2210NP35)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- DYNALOCK Transformer, Plastic, 24VDC Voltage Output (5325)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- Command Access Technologies Electromagnetic Lock Power Supplies