Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH6WH5045 626 CH-BB79
Zoro # G010050528
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Finish Satin Chromium Plated
- Includes Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command Access Technologies
- MFR # ETH6WH5045 626 CH-BB79
- Zoro # G010050528
- UPC # 197163224982
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Finish | Satin Chromium Plated |
Includes | Electrified Hinges |
Description
Energy Transfer Hinge, 5 in. x 4-1/2 in., 5 Knuckle Standard Weight, 6-Wire, Two 18 Gauge, Four Gauge, Satin Chromium Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- ILCO Ilco: Key Blanks, S1000V-CO68 CORBIN (SOOV 20VS (ILCO-S1000V-CO68)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- Command Access Technologies Electromagnetic Locking Systems