Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH6WH4545 605 CH-BB79
Zoro # G610050553
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Includes Electrified Hinges
- Finish Bright Brass Plated Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command Access Technologies
- MFR # ETH6WH4545 605 CH-BB79
- Zoro # G610050553
- UPC # 197163224975
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Includes | Electrified Hinges |
Finish | Bright Brass Plated Clear Coated |
Description
Energy Transfer Hinge, 4-1/2 in. x 4-1/2 in., 5 Knuckle Standard Weight, 6-Wire, Two 18 Gauge, Four Gauge, Bright Brass Plated Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 36 BRN Cinch DR Sweep (43302)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Hinge (38N355B.08)
- ZORO SELECT Round Magnet with Handle, 95 lb. Pull (3DXW9)
- E900 HARDWARE SL730 30 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL730)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- Command Access Technologies Electromagnetic Lock Power Supplies