Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH6W4040 625 CH-BB79
Zoro # G510050387
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Finish Bright Chromium Plated
- Includes Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ETH6W4040 625 CH-BB79
- Zoro # G510050387
- UPC # 197163224944
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Finish | Bright Chromium Plated |
Includes | Electrified Hinges |
Description
Energy Transfer Hinge, 4 in. x 4 in., 5 Knuckle Standard Weight, 6-Wire, 26 Gauge, Bright Chromium Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:Faceplate For Narrow Stile - Aluminum Finish (NSFP-AL)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 1/4 In, PK20 (1WBN5)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- Command Access Technologies Electromagnetic Locking Systems