Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH4WH5045 626 CH-BB79
Zoro # G110050190
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Includes Electrified Hinges
- Finish Satin Chromium Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ETH4WH5045 626 CH-BB79
- Zoro # G110050190
- UPC # 197163224913
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Includes | Electrified Hinges |
Finish | Satin Chromium Plated |
Description
Energy Transfer Hinge, 5 in. x 4-1/2 in., 5 Knuckle Standard Weight, 4-Wire, Two 18 Gauge, Two 26 Gauge, Satin Chromium Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cable Ferrule/Stop 5/32 In (GD 12152)
- KEYLESS FACTORY KeylessFactory:Remote Only:Toyota 3 Button Remote Only HYQ12BBX (R-TOY-BBX-3)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2767D)
- JACKSON Aluminum Regular Duty Spring 105DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm Hard (21201U62802)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- ALTRONIX Power Supply 12/24VDC @ 2.5A Supervised (SMP3PM)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- VON DUPRIN Power Supply (900-4R-FA)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- Command Access Technologies Electromagnetic Locking Systems