Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH4W5050 626 CH-BB79
Zoro # G410050203
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Finish Satin Chromium Plated
- Includes Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ETH4W5050 626 CH-BB79
- Zoro # G410050203
- UPC # 197163224906
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Finish | Satin Chromium Plated |
Includes | Electrified Hinges |
Description
Energy Transfer Hinge, 5 in. x 5 in., 5 Knuckle Standard Weight, 4-Wire, 26 Gauge, Satin Chromium Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Power Magnet, Alnico, 817, Pull Force 77 lb (817)
- ADAMS RITE AdamsRite: MS HOOKBOLT 1 1/2 BS 628 1 1/2 Inch Backset Flat Faceplate Aluminum (ADR-MS1850S-450-628)
- PRIMELINE TOOLS Diecast, Satin Nickel, Pocket Door Flush Edge Pull (Single Pack) (N 7274)
- IVES Pivots (7212 INT LH US26D)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULACMCB)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- FIRST CHOICE BUILDING PRODUCTS Power Supplies (PSEL1500)
- Command Access Technologies Electromagnetic Locking Systems