Shop All Electromagnetic Lock Power Supplies
Command Access Technologies
Command Power Transfer Hinges
Mfr # ETH4W4545 605 CH-BB79
Zoro # G510050486
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Command Power Transfer Hinges
- Finish Bright Brass Plated Clear Coated
- Includes Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ETH4W4545 605 CH-BB79
- Zoro # G510050486
- UPC # 197163045822
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Command Power Transfer Hinges |
Finish | Bright Brass Plated Clear Coated |
Includes | Electrified Hinges |
Description
Energy Transfer Hinge, 4-1/2 in. x 4-1/2 in., 5 Knuckle Standard Weight, 4-Wire, 26 Gauge, Bright Brass Plated Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- OMNIA Lever Modern Rose Priv Lever 2-3/8" BS T Strike Satin Nickel 785 (785MD/238T.PR15)
- HES Electric Strike (10590401)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- SECURITRON Power Supplies (PDB-8F8R2)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- ALTRONIX Power Supply 8PTC 12VDC Or 24VDC @ 6A (AL600ULACMCB)
- Command Access Technologies Electromagnetic Locking Systems