Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrified Mortise Locks
Mfr # ML180ELCH 24V
Zoro # G710050811
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Electric Mortise Lock
- Color Grey
- For Use With Command Access Electrified Mortise Locks
- Includes Electric Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # ML180ELCH 24V
- Zoro # G710050811
- UPC # 197163225088
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Electric Mortise Lock |
Color | Grey |
For Use With | Command Access Electrified Mortise Locks |
Includes | Electric Mortise Lock |
Description
EL - Storeroom Function, 24V, Chassis Only, Command Retrofit Kit For Schlage L9000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Piezo Sounder, Single Gang, Metal (PZ1)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG01)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, End Adjustment Single Pack (D 1980)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- Command Access Technologies Electromagnetic Locking Systems