Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # VLP-UL-KIT
Zoro # G510056266
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 3 VDC
- For Use With Command Access Electrical Accessories
- Includes Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # VLP-UL-KIT
- Zoro # G510056266
- UPC # 197163063659
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 3 VDC |
For Use With | Command Access Electrical Accessories |
Includes | Exit Device Field Install Kits |
Description
Solenoid latch pullback kit, for Von Duprin 33/35 & 98/99 series devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crash Chain, 25-1/2 In L, Silver (1XMK7)
- PRIME-LINE Bypass Closet Track Kit, 96in, 2-Door, Brass-Plated Pulls, Adjustable 1 Kit (163592-1)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- MSI Chilcott Bright Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0296-SAM)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- RCI RCI: 8320 MultiMag Electromagnetic Lock For Double Doors (RCI-R83208)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- Command Access Technologies Electromagnetic & Electromechanical Locks