Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # PD15REXKIT-ED
Zoro # G210056290
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24 VAC
- For Use With Command Access Electrical Accessories
- Includes Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # PD15REXKIT-ED
- Zoro # G210056290
- UPC # 197163056897
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 24 VAC |
For Use With | Command Access Electrical Accessories |
Includes | Exit Device Field Install Kits |
Description
Request to Exit Switch, works with Mechanical, Solenoid Driven, and Motor Driven Devices, Field Installable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- COMMAND Hook, Command, L, Brush Nickle (17053BNES)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- Command Access Technologies Electromagnetic & Electromechanical Locks