Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-SGT-REX
Zoro # G910050949
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Application Exit Device Field Install Kits
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-SGT-REX
- Zoro # G910050949
- UPC # 197163225125
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Color | Grey |
Application | Exit Device Field Install Kits |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
Motorized Latch Retraction Kit, for Sargent 80 Series, Request to Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE AC-425-DIN-PCBA 4 DOOR CONTROL PCBA (ROS-AC-425-DIN-PCBA)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Champagne Bronze Contemporary Edge Pull (BP969650CHBRZ)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- Command Access Technologies Electromagnetic & Electromechanical Locks