Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-LSDA1
Zoro # G210050984
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- For Use With Command Access Electrical Accessories
- Application Exit Device Field Install Kits
- Includes Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-LSDA1
- Zoro # G210050984
- UPC # 197163225118
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Color | Grey |
For Use With | Command Access Electrical Accessories |
Application | Exit Device Field Install Kits |
Includes | Exit Device Field Install Kits |
Description
Motor Latch Retract Kit, Lsda 9000 R/V Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly, for Lupton Single Pack (D 1539)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- RIXSON Door Release (996)
- SDC Electromagnetic Lock, 560mA@12V, 1200 lb. (350V)
- Command Access Technologies Electromagnetic Locking Systems