Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-DRX
Zoro # G510050974
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Exit Device Field Install Kits
- Color Grey
- For Use With Command Access Electrical Accessories
- Application Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-DRX
- Zoro # G510050974
- UPC # 197163225101
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Includes | Exit Device Field Install Kits |
Color | Grey |
For Use With | Command Access Electrical Accessories |
Application | Exit Device Field Install Kits |
Description
Motor Latch Retract Kit, Dorex 9500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (490.26D)
- PALISADE Vinyl J-Trim 94"L in Wind Gust, PK5 (19006PK)
- DELTANA Round Universal Floor Bumper 2" Oil Rubbed Bronze (UFB5000U10B)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- SDC Mag Lock, Fire Rated, Double Door, US28, 12/24 VDC, 650lb (1582V)
- Command Access Technologies Electromagnetic & Electromechanical Locks