Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-CAL
Zoro # G410056045
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24 VDC
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-CAL
- Zoro # G410056045
- UPC # 197163053926
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 24 VDC |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
Motorized Latch Retraction Kit, for Cal Royal 98/2200 series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS Perceptions 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R103PW-8)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, Top Mounted Roller, 72, Flat Black (BARN-2KIT72 FBL)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- Command Access Technologies Electromagnetic Locking Systems