Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electrical Accessories
Mfr # MLRK1-AREX
Zoro # G010056179
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24 VDC
- Includes Exit Device Field Install Kits
- For Use With Command Access Electrical Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # MLRK1-AREX
- Zoro # G010056179
- UPC # 197163053902
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 24 VDC |
Includes | Exit Device Field Install Kits |
For Use With | Command Access Electrical Accessories |
Description
Motorized Latch Retraction Kit, for Adams Rite EX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/8 in (C8055-C346A-14A)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- BEA Passive Infrared Fly Sensor Kit, Black (10FLYKITB)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP RHO 626 PD)
- Command Access Technologies Electromagnetic & Electromechanical Locks