Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL93DEU 15D 626 REX 24V
Zoro # G410059176
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 - 15 Lever
- Finish Satin Chrome
- Input Voltage 24VAC/DC
- Features SFIC Prep Less Core
- Includes Electric Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL93DEU 15D 626 REX 24V
- Zoro # G410059176
- UPC # 197163039395
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" to 2-1/4" |
Details
Type | 15 - 15 Lever |
Finish | Satin Chrome |
Input Voltage | 24VAC/DC |
Features | SFIC Prep Less Core |
Includes | Electric Cylindrical Lock |
For Use With | CL93 Series Electrified Cylindrical Locks |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4 Backset, Fail Secure, 24V, 15D Design, SFIC Prep, Less Core, Request to Exit, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- AMERICAN GARAGE DOOR SUPPLY Spring Latch Kit, With Cable (LSK-C)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- ZORO SELECT 1 1/2 in W x 96 in H Nickel Continuous Hinge (1CCN9)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- SECURAM Motor Driven DeadBolt Lock With Bolt Status (SRAM-EL-0701)
- Command Access Technologies Electromagnetic & Electromechanical Locks