Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL93DEL 15D 626 24V
Zoro # G210058829
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 - 15 Lever
- Finish Satin Chrome
- Input Voltage 24VAC/DC
- Includes Electric Cylindrical Lock
- Features SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL93DEL 15D 626 24V
- Zoro # G210058829
- UPC # 197163195411
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" to 2-1/4" |
Details
Type | 15 - 15 Lever |
Finish | Satin Chrome |
Input Voltage | 24VAC/DC |
Includes | Electric Cylindrical Lock |
Features | SFIC Prep Less Core |
For Use With | CL93 Series Electrified Cylindrical Locks |
Description
Grade 1 Electric Cylindrical Lock, Electronically Locked, 2-3/4 Backset, Fail Safe, 24V, 15D Design, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- A LA MAISON CEILINGS Spanish Silver 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R139PW-8)
- USA INDUSTRIALS Buna-N O-Ring, Dash 029, PK100 (ZUSAH70029)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- DYNALOCK Maglock (3121C)
- Command Access Technologies Electromagnetic & Electromechanical Locks