Shop All Electromagnetic & Electromechanical Locks
Command Access Technologies
Command Access Electric Cylindrical Lock
Mfr # CL180EU L6 626 12V
Zoro # G610058788
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L6
- Finish Satin Chrome
- Input Voltage Self Adjusting
- Body Size Thickness 1-3/4 In.
- Features Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL180EU L6 626 12V
- Zoro # G610058788
- UPC # 197163039005
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4 In. |
Details
Type | L6 |
Finish | Satin Chrome |
Input Voltage | Self Adjusting |
Features | Conventional Cylinder |
Includes | Electric Cylindrical Lock |
For Use With | CL180 Series Cylindrical Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, L6 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- SCHLAGE COMMERCIAL Cam B520296 (B520296)
- STERLING SEAL & SUPPLY 231 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A231X500)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-9 (01-30024-9)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-AREX)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (VLP-UL-KIT)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-VD)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-JAC12-REX)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- Command Access Technologies Electromagnetic & Electromechanical Locks