Shop All Lockset Cylinders
Command Access Technologies
CL180 Series Cylindrical Locks
Mfr # CL180LE-EL L6 626 SFIC
Zoro # G110049835
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Function 180EL-Fail Safe
- Finish Satin Chrome
- Grade Grade 1
- For Use With CL180 Series Cylindrical Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL180LE-EL L6 626 SFIC
- Zoro # G110049835
- UPC # 197163224739
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Function | 180EL-Fail Safe |
Finish | Satin Chrome |
Grade | Grade 1 |
For Use With | CL180 Series Cylindrical Locks |
Includes | Electric Cylindrical Lock |
Color | Satin Chrome |
Description
Electrified Cylindrical Lock, Fail Safe, 11-30 VDC, Request to Exit, L6 Lever, SFIC, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA PC5610 Contemporary Designer Series Door Bell Chime -Glass with Pewter (PC5610)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- PRIME-LINE C 1055 PATIO DOOR #14538 (14538)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- ILCO Ilco: 1" Dummy Mortise Cylinder, Satin Chrome (ILCO-7160DC-26D)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G378 (KC-SNM-NK-378)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B81626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Satin Chrome (DL3013 626 LC)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- Command Access Technologies Lockset Cylinders