Shop All Lockset Cylinders
Command Access Technologies
CL180 Series Cylindrical Locks
Mfr # CL180EU L6 626 SFIC 24V REX
Zoro # G310050075
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Function 180EU-Fail Secure
- Finish Satin Chrome
- Grade Grade 1
- Includes Electric Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL180EU L6 626 SFIC 24V REX
- Zoro # G310050075
- UPC # 197163039104
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Function | 180EU-Fail Secure |
Finish | Satin Chrome |
Grade | Grade 1 |
Includes | Electric Cylindrical Lock |
For Use With | CL180 Series Cylindrical Locks |
Color | Satin Chrome |
Description
Electrified Cylindrical Lock, Fail Secure, 24V, Rex, L6 Lever, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSPEND-IT Ceiling Hooks, Light Duty, 2-1/4 In, PK4 (8864-6)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 2 ft. - Black (03-100-WEB)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-VB)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15995GA-26D-KD)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Kwikset , 0 Bitted -blade height , Satin Chrome (ILCO-15995KS-26D-0B)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G352 (KC-SNM-NK-352)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8328.260)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- Command Access Technologies Door Lock Accessories