Shop All Lockset Cylinders
Command Access Technologies
CL180 Series Cylindrical Locks
Mfr # CL180EU L6 626 SFIC 12V REX
Zoro # G210050090
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Function 180EU-Fail Secure
- Finish Satin Chrome
- Grade Grade 1
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL180EU L6 626 SFIC 12V REX
- Zoro # G210050090
- UPC # 197163224708
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Function | 180EU-Fail Secure |
Finish | Satin Chrome |
Grade | Grade 1 |
Color | Satin Chrome |
Includes | Electric Cylindrical Lock |
For Use With | CL180 Series Cylindrical Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, Rex, L6 Lever, SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5 7/8"H x 3/8"P x 96"L Flat Utility Trim Moulding, PVC (MLD06X00X96FLSWPV)
- KOHLER O-Ring 226 Wp3 0 (35 153 02-S)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 10inLx10inW (34TA04)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C7G1626)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin C (ILCO-7185SC1-26D-KA2)
- ILCO 1IN ADA TKNB W/863A US26D ADA TURNKNOB MORTISE CYLINDER 1 INCH W/#2 863A ADAMS RITE CAM SATIN (ILCO-ADA-7161TK2-26D)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030S123626 (23030S123626)
- GMS ICR726D Satin Chrome Cylinder (10841825113301)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15395GA-26D-KD)
- Command Access Technologies Door Lock Accessories