Shop All Lockset Cylinders
Command Access Technologies
CL180 Series Cylindrical Locks
Mfr # CL180EU L6 626 12V REX
Zoro # G110049606
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Function 180EU-Fail Secure
- Finish Satin Chrome
- Grade Grade 1
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # CL180EU L6 626 12V REX
- Zoro # G110049606
- UPC # 197163039029
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Function | 180EU-Fail Secure |
Finish | Satin Chrome |
Grade | Grade 1 |
Color | Satin Chrome |
Includes | Electric Cylindrical Lock |
For Use With | CL180 Series Cylindrical Locks |
Description
Electrified Cylindrical Lock, Fail Secure, 12V, Rex, L6 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER GROMMET (KA56ZZ150)
- RANDALL 5 3/4In. ADJUSTABLE SILL (4 FT AW-575)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- BALDWIN ESTATE Transitional Spindles (0512.004.A)
- SCHLAGE Everest 29 FSIC Core, S145 Keyway, 1-Bitted, 626, 4 Pack (23-030 S145 626 (4PK))
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B21626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7205SC1-26D-KD)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8326.102)
- FALCON SFIC Core, 6-pin H Keyway, Best Caps, Uncombinated, 626, 4 Pack (CB846 H 626 (4PK))
- Command Access Technologies Door Locks and Deadbolts