Shop All Lockset Cylinders
Command Access Technologies
CL180 Series Cylindrical Locks
Mfr # CL180EL L6 626 12V
Zoro # G810049548
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Function 180EL-Fail Safe
- Finish Satin Chrome
- Grade Grade 1
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command Access Technologies
- MFR # CL180EL L6 626 12V
- Zoro # G810049548
- UPC # 197163224678
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Function | 180EL-Fail Safe |
Finish | Satin Chrome |
Grade | Grade 1 |
Color | Satin Chrome |
Includes | Electric Cylindrical Lock |
For Use With | CL180 Series Cylindrical Locks |
Description
Electrified Cylindrical Lock, Fail Safe, 12V, L6 Lever, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Strike 86086US15 (86086US15)
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8321.102.EMHT)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Bright Chrome Finish (971HFLSQT-26)
- STRYBUC Mortise Cylinder (19-572BZ)
- KWIKSET Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish (971SALSQT-514)
- BALDWIN Reserve Satin Nickel Cylinders (8BR0204.004)
- KABA ILCO KW9 Chrome Brass Mortise Cylinder Keyed Alike (7165FA2-26D-KA2)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- Command Access Technologies Door Locks and Deadbolts