Shop All Pull Plates
Command Access Technologies
Alarm Controls Alarm Controls Push Plates
Mfr # PS480B
Zoro # G010050672
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Power Supplies
- Application Power Supplies
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access Technologies
- MFR # PS480B
- Zoro # G010050672
- UPC # 197163057764
- Country of Origin Mexico
- Category Pull Plates
Details
Finish | Grey |
Includes | Power Supplies |
Application | Power Supplies |
Color | Grey |
Description
4 Amps at 24VDC, Built to Run Up to 8 Locks, Exit Trim, & LP Motor/Soleniod kits, With Battery Back Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- KWIKSET 409DNL - Commercial Dorian Lever - 11 - Venetian Bronze - SmartKey Technology - Entrance - (KWS-409DNL-11P-SMT-2-3-4NFL)
- LAB LAB: Best A2 Bottom Pin .172-5A (100 Polybag)(B172B) (LAB-B5AP1)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- BRASS ACCENTS Academy Pull Plate, 3-1/8x12" (A06-P0241-619)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-609)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- ROCKWOOD Pull Plate, Oval Grip, Aluminum, 3 x12 In (102 X 70B.32DMS)
- Command Access Technologies Door Accessories