Shop All Electric Strikes
Command Access
1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge
Mfr # ETH4W4545 652 5SW
Zoro # G8695626
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 25/32 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command Access
- MFR # ETH4W4545 652 5SW
- Zoro # G8695626
- Country of Origin United States
- Category Electric Strikes
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 25/32 in |
Pin Dia. | 5/8 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 25/32 in |
Description
Electrified Hinge, Brass Material, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 25/32 in Door Leaf Width, 1 25/32 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Mortise Mounting, 4 Number of Wires, 5/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- HONEYWELL HOME Airflow Differential Pressure Switches (AP5210-30)
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- SDC Door Status SensorAccess Control Systems (MC-4M)
- ADAMS RITE Elec Stk, 12/24 VDC, 7-5/16" x 1-7/16" Radius FP, US19 (7410-335)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-291-SL)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712 24D 630)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- Command Access Electric Strikes