Shop All Patio Cushions & Pillows
Comfty
Portable Memory Foam Orthopedic Lumbar Support Back Cushion , Grey
Mfr # CFTYSC01
Zoro # G309257850
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.6 in
- Height 3.94 in
- Color White
- Weight 1.14
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfty
- MFR # CFTYSC01
- Zoro # G309257850
- UPC # 819813016241
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 12.6 in |
Height | 3.94 in |
Depth | 12.6 in |
Length | 12.6 in |
Details
Color | White |
Weight | 1.14 |
Includes | 1*product, 1*manual |
Item | Support Back Cushion |
Description
Life, Especially Work and Play, is Sweeter and Better When You Dont Suffer from Pain and Discomfort!Being seated comfortably is unknowingly the key to staying in optimum shape. Be healthier and feel greater just by making a change in the way you sit!Heres why you should get yourself a lumbar cushion now: Made from High Quality Material - Comfort cannot be achieved with just any material. This cushion is made from 100% memory foam to ensure that you will be saying goodbye to back pain forever!Use it anywhere - This cushion can be used with almost any type of desk chair, and even your cars! Who said comfort is only accessible in some places? Feel no pain everywhere! Contoured for Your Satisfaction - Ergonomically designed to keep you amply supported even as you sit for long period of time! Attach This Pillow Securely - Featuring a stretchy strap that allows you to secure it to your chair, this pillow will hold like a koala to a tree!Make a difference in the way you sit and consequently make a difference in your lifestyle! Feel better and be happier with the comfort youll achieve with this cushion by clicking the add to cart button now!!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- STENS Engine Maintenance Kit 785-594 For Kohler 16 789 01-S (785-594)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- MTD Cable-Wheel Clutch (GW-9442P)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- Comfty Patio Furniture