Shop All Patio Cushions & Pillows
Comfty
Orthopedic Seat Cushion - Memory Foam Cushion, Grey
Mfr # CFTYSC02
Zoro # G509257858
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.93 in
- Color white
- Weight 1.76
- Height 1.97 in
- Length 17.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfty
- MFR # CFTYSC02
- Zoro # G509257858
- UPC # 819813016258
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 16.93 in |
Height | 1.97 in |
Length | 17.72 in |
Depth | 17.72 in |
Details
Color | white |
Weight | 1.76 |
Includes | 1*product, 1*manual |
Item | Seat Cushion |
Description
Say No to Back Pain and Say Yes to Better Health and More Productive Days!If youre being hampered by constant pain which keeps you from achieving more, listen to your bodys plea and get yourself an orthopedic cushion!Heres why you should get yourself one now: Therapeutic, Removes Stress - Orthopedic cushions are proven to relieve users of stress because it provides comfort and therefore improves mental and physical health! Corrects Posture - With its spine-aligning features, youll walk and sit straighter with every use, thereby leading to less pain! Comfortably Safe - Since its made out of memory foam, a Comfty cushion is extremely comfortable while ensuring safety for you and your back!For a better, happier you, get yourself a Comfty orthopedic cushion! Satisfy your bodys needs and add this to your cart now!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- CAMCO RV SCREEN DOOR CROSS BAR, WHITE HANDLES (42186)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- COMFTY Portable Memory Foam Orthopedic Lumbar Support Back Cushion , Grey (CFTYSC01)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- Comfty Outdoor Chairs