Shop All Disposable Lab Coats
Comfortech
Critical Cover Comfortech Frock, Disposable, Snap Close, XL, PK25
Mfr # FK-J2121-4
Zoro # G5469882
product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ComforTech
- Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfortech
- MFR # FK-J2121-4
- Zoro # G5469882
- Country of Origin Sri Lanka
- Category Disposable Lab Coats
Dimensions
Length | 46" |
Details
Item | Frock,Disposable,Snap Close,XL,Package Quantity 25 |
Color | White |
Material | ComforTech |
Description
Frock,Disposable,Snap Close,XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19916)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, M, PK25 (FK-J2121-2)
- COMFORTECH Critical Cover Comfortech Lab Coat, Disposable, 3 Pckts, XL, PK25 (LC-J2621-4)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- Comfortech Disposable Clothing