Comfortcorrect

Polar Aire S-9PB 9-in. 3 Speed Mini Box Fan in Gray & White


product price: $58.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Product Type: Box Fan
  • Fan Height: 11.18 in.
  • Fan Length: 10.63 in.
  • Fan Width: 4.88 in.
  • Number of Speeds: 3 speed
  • Oscillating: No
  • Power Source: AC
  • Blade Diameter: 9 in.
  • Number of Blades: 3 blade
  • Color Family: White
  • UL Listed: No
  • Built In Timer: No
  • Remote Control: No
  • Rotary switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.