Shop All Paper Towel Dispensers
Comfortcorrect
Hands Free Auto-Cut Roll Towel Dispenser; White Translucent
Mfr # CO1006001
Zoro # G803879503
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfortcorrect
- MFR # CO1006001
- Zoro # G803879503
- UPC # 727272388024
- Country of Origin China
- Category Paper Towel Dispensers
Description
The TD0201 Hands-Free Auto-Cut Roll Towel Dispenser provides a touchless, hands-free operation with a quick, smooth paper delivery. The translucent cover allows for easy view of paper supply. The modern design is sure to compliment any decor. This unit has a double latch lock, helping to prevent vandalism and theft.
Features- Touchless, hands-free operation, with a quick, smooth paper delivery
- Low pull force virtually eliminates tabbing
- Emergency feed assists in paper advance if needed
- Translucent cover allows for easy view of paper supply
- Double latch prevents tampering and theft
- Accomodates non-perforated roll towels up to 8" wide and 8" diameter
- Color: White Translucent
- Capacity: Roll Towel 8" W & 8" D
- Dimension: 11.5" W x 15.25" H x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK ClassicSeries Paper Towel Dispenser, 10 13/16"x3 15/16"x14 1/16" (BOB 2620)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- MACFAUCETS Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10 (ATD-10 SS)
- Comfortcorrect Paper Towel Dispensers