Shop All Bathtub Faucets
Comfortcorrect
F2010301CP-ACA1 Two Handle Tub Faucet in Chrome
Mfr # CO705568
Zoro # G403738095
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfortcorrect
- MFR # CO705568
- Zoro # G403738095
- UPC # 657248328481
- Country of Origin China
- Category Bathtub Faucets
Description
Features
- Product Type: Bath Faucet
- Number of Faucets: 2 Handles
- Finish: Chrome
- Diverter Type: Pull Down Diverter
- Flow Rate: 2 gpm
- Required Rough In Valve Included: Yes
- Handle Type: Knobs
- Valve Included: Yes
- ADA Compliant: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51011)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79310)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- Comfortcorrect Bathtub Faucets