Shop All Handles, Levers & Controls
Comfortcorrect
A206099H-ACF1 Lavatory Handle Cap for Hot Side
Mfr # CO162264
Zoro # G803737803
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfortcorrect
- MFR # CO162264
- Zoro # G803737803
- UPC # 654204856675
- Country of Origin China
- Category Handles, Levers & Controls
Description
Features
- Product Type: Handle Caps
- Color Family: Clear
- Material: Acrylic
- Fits For: Two Handle Lavatory Faucets
- ADA Compliant: No
- Valve Type: Hot
- Faucet Type: Lavatory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Adjustable Flue Stopper (BM0026)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- GERBER Wrist Handles, Metal (98-879)
- MOEN Handle Kit, 168494BL (168494BL)
- KINGSTON BRASS Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass (KS1277TALBS)
- MOEN Brushed gold air switch (AS-4201-BG)
- KOHLER Purist(R) Wall-Mount Bathroom Sink Faucet Trim With Cross Handles And 9" 90-Degree Angle Spout, Requires Valve (T14414-3-SN)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- MOEN Handle Kit, 125756ORB (125756ORB)
- Comfortcorrect Handles, Levers & Controls