Shop All Desk Accessories & Organizers
Comfortcorrect
4.25 x 4.25 in. Clearylic Pad or Paper Holder - Silver
Mfr # CO207052
Zoro # G803738626
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfortcorrect
- MFR # CO207052
- Zoro # G803738626
- UPC # 652513279130
- Country of Origin China
- Category Desk Accessories & Organizers
Description
We started as a silver plated giftware company and over the years we have expanded our assortment to include non-tarnish metal, crystal, leather, glass and wood items. Our products are made from top grade material and equipment. P, unique and special.
Features- This piece looks fantastic when optional engraving is added and would make a great corporate gift
- White gift box
- Color: Silver
- Size: 4.25 x 4.25 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- DYMO Label, Lw, 1-1/8""X3.5"", 12X350 Pk (DYM2050768)
- ENCORE PACKAGING Edge Protectors - 2 1/2" x 2" White Poly for 1 1/4" Strap (EP-5660)
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps (E 1380)
- FELLOWES FELLOWES 64112 Desk Tray Stacking Posts for 5" Capacity Trays - Black - Four Posts-Set (64112)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- DACASSO Walnut & Leather Name Plate (AG-8446)
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin (AVT1025)
- VARICOLOR Desktop Storag, 4 Drawere Box, Gray/Multi (760427)
- AIDATA CORP CO LTD Aidata USA PS-1002G Deluxe Phone Station Desk (PS-1002G)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- Comfortcorrect Desk Accessories & Organizers