Shop All Residential Fans
This Product is Discontinued
Comfort Zone
9" Floor Fan, All Metal, Black, 3 Speed, PK6 (Discontinued)
Mfr # 123940
Zoro # G8337616
This Product is Discontinued
Key Features
- Number of Speeds 3
- Outside Dia. 9"
- Fan Mounting Location Floor
- Includes Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Zone
- MFR # 123940
- Zoro # G8337616
- UPC # 642078303272
- Country of Origin China
- Category Residential Fans
Dimensions
Outside Dia. | 9" |
Details
Item | Floor Fan,Metal,Black,3 Speed,9" |
Number of Speeds | 3 |
Fan Mounting Location | Floor |
Includes Remote Control | No |
Description
Floor Fan,Metal,Black,3 Speed,9 In., Fan Mounting Location Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.