No Product Image Available
Comfort Zone

600-Watt/1,500-Watt 5,120 BTU Ceiling-Mounted Infrared Quartz Heater (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electric Utility Heaters
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for use in garages, workshops, and drafty living areas, this Comfort Zone Infrared Quartz Heater offers plenty of power. The heater's 2 quartz bulbs reflect heat onto nearby objects just like the sun, warming the area in front of the heater gently and efficiently. The radiant heater is ceiling mounted, which helps to conserve valuable floor space in a crowded garage or storage room. The heater is easily angled up to 90°, which helps to ensure that the output is directed to just the right areas. A bright halogen light has been built into the heater to allow you to view your projects more clearly and read fine print on packaging while you're working in dimmer areas. Simply pull the cord to turn it on and off. The quartz heater boasts a tough metal safety grille over the bulbs to help prevent them from breaking or coming into contact with flammable items. A built-in sensor shuts the unit off immediately when it reaches an unsafe temperature, helping to prevent damage due to overheating.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.