Shop All Residential Fans
This Product is Discontinued
Comfort Zone
16" Pedestal Fan, Oscillating, White (Discontinued)
Mfr # 123714
Zoro # G8337756
This Product is Discontinued
Key Features
- Blade Dia. 16"
- Height 41" to 47-3/8"
- Color White
- Oscillating / Non-Oscillating Oscillating
- Includes Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfort Zone
- MFR # 123714
- Zoro # G8337756
- UPC # 075877127327
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 41" to 47-3/8" |
Details
Item | Pedestal Fan |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Pedestal Fan |
Includes Remote Control | No |
Product Type | Pedestal Fan,Oscillating,White,16" |
Description
Pedestal Fan,Oscillating,White,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.