Comfort Research 0657614 Big Joe Roma in SmartMax - Sapphire
Mfr # 657614
Zoro # G003961558
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 657614
- Zoro # G003961558
- UPC # 650231973279
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Sparkling sapphire color and a tough, durable build will make the Big Joe Roma your favorite seat for a long time to come. The sturdy outer shell is crafted from SmartMax fabric, guaranteed to stand up to water, stains and wear and tear with its double stitching. This fabric not only looks great but will last through all your lounging activities and those of your family. Use the Big Joe Roma in any room of your home and watch how people gravitate toward this comfortable chair.
This bean bag lounger is comfortable not only outside but inside as well. The double zippers safely hold the UlimtaX bean filler that conforms to your body and supports you gently. Every time you sit down, this wonderful filler cradles you in comfort, supporting your head, neck and back for relaxing lounging any time. The Big Joe Roma combines the best of both worlds—great looks and soft, durable comfort.
- Tough, stain resistant, easily cleaned with damp cloth, and waterproof smartmax ballistic fabric
- Filled with ultimax beans that conform to you, not the other way around. newer, smaller, and 20-Percent denser ultimax beans
- Double stitched and double zippers for added strength and safety
- Dimension - 26 x 36 x 26 in.
- Color - Sapphire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- LOGO BRANDS Ole Miss CB Canopy (176-42C)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 120055 Leaf Skimmer with 60 Inch Pole (120055)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Espresso, 42 (60-361-016601-RT)
- Comfort Research Patio Cushions & Pillows