Comfort Research 0657185 Big Joe Roma in SmartMax - Spicy Lime
Mfr # 657185
Zoro # G603961477
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 657185
- Zoro # G603961477
- UPC # 650231973255
- Country of Origin China
- Category Patio Cushions & Pillows
Description
If you want a roomy lounge chair that fits your body like a glove, the Big Joe Roma is the one for you. In spicy lime color that is sure to catch the eye and complement your existing furniture, this bean bag lounger looks great in any room, whether you choose to use it is in a kid's bedroom, your living space or a bonus room. The Big Joe Roma is beautiful and bold, just like you.
This chair is not just another pretty face, however. It is also the ultimate in comfort and strength. The outer material is tough, stain-resistant SmartMax fabric, guaranteed to repel spills and to clean easily with a damp cloth. The inner material is soft and sturdy UltimaX beads that hold your body shape for comfortable seating every time. With its supportive inner fill and soft, supple outer shell, you could not ask for more in the way of comfort. The double stitching and double zippers give added strength so your Big Joe Roma can hold up to any type of use you and your family put it to, making it both sturdy and comfortable. This chair is the perfect size for everyone.
- Tough, stain resistant, easily cleaned with damp cloth, and waterproof smartmax ballistic fabric
- Filled with ultimax beans that conform to you, not the other way around. newer, smaller, and 20-Percent denser ultimax beans
- Double stitched and double zippers for added strength and safety
- Dimension - 26 x 36 x 26 in.
- Color - Spicy Lime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Idler - 2.75 OD (1726348SM)
- AMDRO Lilly Miller Moss Out Moss Control Concentrate 32 oz (100503873)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- ILC Replacement Ezgo / Cushman / Textron Heavy Duty 36 Volt Solenoid RXV Electric Model Year 2009 (HEAVY DUTY 36 VOLT SOLENOID RXV ELECTRIC MODEL FO)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- PROACTIVE MEDICAL PRODUCTS Protekt Gel-Foam Cushion - 18in x 18in x 3in - (74003)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- Comfort Research Patio Cushions & Pillows