Comfort Research 0645614 Big Joe Dorm Chair in SmartMax - Sapphire
Mfr # 645614
Zoro # G903987665
Key Features
- Style Dorm Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 645614
- Zoro # G903987665
- UPC # 650231970872
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Dorm Chair |
Description
The Big Joe Dorm Chair in startling sapphire will be the jewel of any dorm room or apartment space. Created to look great and feel even better, this fantastic dorm chair is perfect for hours of visiting with friends, enjoying a good book, studying or watching television. With the Big Joe Dorm Chair, you are always relaxed and comfortable in any activity.
The Big Joe offers more than just great looks. Its quality construction means that it is built to last. The outer covering is made from strong and durable SmartMax Ballistic fabric. It is waterproof and stain-resistant and stands up well to tears and damage. The inner filling is UltimaX Bean fill, a mixture that is 20 percent denser than most popular bean bag fillers. This provides a cozy, supportive seat any time and bounces back to its original shape easily. The Big Joe Dorm Chair is the only chair you will need to dress up your dorm room in style.
- Tough, stain resistant, easily cleaned with damp cloth, and waterproof SmartMax Ballistic Fabric
- Filled with UltimaX Beans that conform to you, not the other way around, Newer, smaller, and 20 percent denser UltimaX Beans.
- Patent Pending Cup Holder.
- Double stitched and double zippers for added strength and safety
- Dimension - 33 x 32 x 25 in.
- Color - Sapphire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- LESRO Siena Lounge Reception Armless Guest Chair, Black, MD Ink Upholstery (SN1102)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- Comfort Research Seating