Comfort Research 0645185 Big Joe Dorm Chair in SmartMax - Spicy Lime
Mfr # 645185
Zoro # G003914066
Key Features
- Style Dorm Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 645185
- Zoro # G003914066
- UPC # 650231969364
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Dorm Chair |
Description
The Big Joe Dorm Chair in spicy lime will definitely spice up any space you put it in, including your dorm room or apartment. This chair is small enough to avoid overwhelming a room of any size but large and comfortable enough to be your favorite chair away from home. You can easily move this chair around from room to room or down the hall to visit with friends. Filled with UltimaX Bean filler, this chair boasts 20 percent more filler density than most bean bags. This means that the Big Joe will always cradle you in supportive comfort for hours of seating pleasure.
The exterior of the Big Joe is crafted from SmartMax Ballistic waterproof fabric. This tough fabric is easy on the skin yet stands up to continuous wear and tear. Tear and stain resistance, SmartMax fabric is easily wiped clean from spills and crumbs to keep your Big Joe Dorm Chair looking like new. The Big Joe Dorm Chair will be one thing you should not leave home without.
- Tough, stain resistant, easily cleaned with damp cloth, and waterproof SmartMax Ballistic Fabric
- Filled with UltimaX Beans that conform to you, not the other way around, Newer, smaller, and 20 percent denser UltimaX Beans
- Durable stain resistant SmartMax waterproof fabric
- Wipes clean easily
- Ideal size for dorms and small apartments
- Double stitched and double zippers for added strength and safety
- Patent Pending Cup Holder.
- Dimension - 33 x 32 x 25 in.
- Color - Spicy Lime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- KESSEBOHMER MAGIC CORNER FRAME ONLY LEFT SWING SILVER 2604020102 (2604020102)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- BOSS OFFICE PRODUCTS Black Caressoftplus Hospitality Chair (B486C-BK)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- Comfort Research Seating