Shop All Waiting Room & Guest Chairs
Comfort Research
Comfort Research 0638602 Big Joe Milano Chair in SmartMax - Stretch Limo Black
Mfr # 638602
Zoro # G103987717
original price:
$107.22
19% off
new price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 638602
- Zoro # G103987717
- UPC # 650231972524
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Big and Tall Chair |
Description
The FUF Chair was Comfort Research's first product and is still a staple in the line. At first glance, the FUF Chair appears to be a beanbag... but do not be fooled! Sit back and experience our patented urethane foam-filled FUF Chairs and you will know for yourself... The FUF Chair may just be the most comfortable chair on Earth! The secret is in our patented urethane foam filling which engulfs you in a soothing cushion of foam while providing ample support for young and old alike. This soft, long-lasting material does not break down over time, as polystyrene "beans" do, but can be "re-fufed" again and again to get that brand new, sinking-in feeling every time. Available in many colors, styles and textures and conveniently compressed for easy shipping, the FUF Chair fits into any decor.
The sleek style of the Big Joe Milano Bean Bag Chair comes in your choice of color to match your unique style. This bean bag chair has a stain- and water-resistant SmartMax fabric upholstery.
Features- Choice of eye-catching color
- Comfy ultimaX bead filling
- Unique mod design
- Dimension - 32 x 28 x 25 in.
- Color - Stretch Limo Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- LESRO Lenox Steel Armless Guest Chair Metal Frame, Charcoal, OH Cobalt Upholstery (LS1102)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- FLASH FURNITURE Brown Fabric Metal Chair (AW-MC309AF-BRN-GG)
- Comfort Research Seating