Chair, 32 in W 25 in L 33 in H, Fabric Seat
Mfr # 645602
Zoro # G003987633
Key Features
- Seat Material Fabric
- Overall Height 33 in
- Overall Width 32 in
- Overall Depth 25 in
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Research
- MFR # 645602
- Zoro # G003987633
- UPC # 650231968695
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 in |
Overall Width | 32 in |
Overall Depth | 25 in |
Details
Item | Chair |
Seat Material | Fabric |
Color | Black |
Features | Water Proof; Carry Handle; Stain Resistant; Bottle Holder |
Style | Dorm Chair |
Seat Type | Cushion Seat |
Description
The Big Joe Dorm Chair is an item that should be on your college shopping list. Whether you move into a dorm or an apartment, you will need easy-care, reliable and comfortable seating for you and your friends. The Big Joe Dorm Chair in sophisticated stretch limo black delivers, providing hours of comfortable seating with its UltimaX Bean filler, guaranteed to be 20 percent denser than any other bean bag filler for extra support.
The interior quality of the Big Joe Dorm Chair is matched only by its exterior quality. The handsome black cover is crafted from SmartMax, a durable and waterproof material that resists stains and tearing. Furthermore, it is easy to keep your Big Joe Dorm Chair looking great, just wiped it down with a damp cloth and it looks as good as new. The Big Joe Dorm Chair will be the perfect addition to your college relaxation space.
- Tough, stain resistant, easily cleaned with damp cloth, and waterproof SmartMax Ballistic Fabric
- Filled with UltimaX Beans that conform to you, not the other way around, Newer, smaller, and 20 percent denser UltimaX Beans
- Double stitched and double zippers for added strength and safety
- Easy to handle and store
- Made of durable, stain and tear resistant SmartMax outer material
- UltimaX Bean filler provides hours of seating comfort
- Ideal solution for dorm or apartment seating
- Patent Pending Cup Holder.
- Dimension - 33 x 32 x 25 in.
- Color - Stretch Limo Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- Comfort Research Seating