Shop All Desk Chairs
This Product is Discontinued
Comfort Products
Task Chair, Leather, 22- Height, Waterfall Arms, Black (Discontinued)
Mfr # 60-6814
Zoro # G4572867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style Waterfall Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 22-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-6814
- Zoro # G4572867
- UPC # 046854163423
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 22- |
Seat Width | 19" |
Seat Depth | 19 in |
Back Height | 18" |
Seat Height Max. | 22 in |
Overall Width | 24 in |
Seat Height Min. | 17 in |
Overall Depth | 19 1/2 in |
Overall Height | 36 1/2 in to 42 in |
Back Width | 19 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 36 1/2 in |
Maximum Seat Height | 22 in |
Minimum Seat Height | 17 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms No, Overall Width 24 in, Overall Depth 19 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Leather, Back Material Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Series Balt, Minimum Seat Height 17 in, Arm Adjustment Not Applicable, Back Height 18 in, Back Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.