Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Comfort Products
Memory Foam Massage Cushion, 1-Motor Black (Discontinued)
Mfr # 60-2804MH05
Zoro # G7558004
This Product is Discontinued
Key Features
- Color Black
- Material Memory Foam, Mesh
- Series Relaxzen
- Outlet Type (4) AA Batteries
- Seat Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-2804MH05
- Zoro # G7558004
- UPC # 046854134935
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Seat Height (In.) | 12 in |
Overall Height | 12 in |
Details
Item | Seat Cushion |
Color | Black |
Material | Memory Foam, Mesh |
Series | Relaxzen |
Outlet Type | (4) AA Batteries |
For Use With | Office Desk Chairs |
Type | 1-Motor |
Product Type | Back Support |
Features | Massage Seat Cushion |
Description
Seat Cushion, Color Black, Features Massage Seat Cushion, Material Memory Foam, Mesh, Overall Height 12 in, Product Type Back Support, For Use With Office Desk Chairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.