Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Comfort Products
Massage Seat Cushion, 10 Motor with Heat, Black (Discontinued)
Mfr # 60-2910
Zoro # G7485301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Foam, Polyester
- For Use With Office Desk Chairs
- Series Relaxzen
- Outlet Type AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-2910
- Zoro # G7485301
- UPC # 046854059139
- Country of Origin China
- Category Arm, Back, and Foot Rests
Details
Item | Massage Seat Cushion: 10 Motor with Heat |
Color | Black |
Material | Foam, Polyester |
For Use With | Office Desk Chairs |
Series | Relaxzen |
Outlet Type | AC/DC |
Includes | Remote Control |
Type | 10 Motor with Heat |
Product Type | Massage Seat Cushion: 10 Motor with Heat |
Features | Massage Seat Cushion |
Description
Massage Seat Cushion: 10 Motor with Heat, Color Black, Features Massage Seat Cushion, Material Foam, Polyester, Product Type Massage Seat Cushion: 10 Motor with Heat, For Use With Office Desk Chairs, Includes Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.